Shop All Connector Parts
Abb
StaKon Box Of 100 Terminal Nylon Fully Insulated Female Disconnect Quick Connect Connector
Mfr # 14RB-2577
Zoro # G307369227
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Features Unique construction of the female disconnect offers long-term dependability.; Brazed seam serrated barrel provides maximum tensile strength.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RB2573
- Color Blue
- Finish Tin Plated
- Insulation Nylon/Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 14RB-2577
- Zoro # G307369227
- Country of Origin Unknown
- Category Connector Parts
Details
Material | Brass |
Features | Unique construction of the female disconnect offers long-term dependability.; Brazed seam serrated barrel provides maximum tensile strength.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RB2573 |
Color | Blue |
Finish | Tin Plated |
Insulation | Nylon/Polyamide |
Type | Nylon Fully Insulated Female Disconnect |
Standard | UL E66716 |
AWG-range | 16-14 |
Material insulation | PA |
Insulation Type | Fully isolated |
Special Features | Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- TELEMECANIQUE SENSORS Cable Pull Switch, 20A, Right, 1NO+1NC (L1432M)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- SMARTPLUG BF30 Repair Kit/Female Connector - Service Kit (PKF30)
- AMPHENOL BNC PLUG RG174316 CRIMP (031315RFX)
- HELLERMANNTYTON BSB4 (15642GW8)
- BRASS CRAFT SERVICE PARTS 3/4X1/2X48Gas Connector (CSSC14-48 P)
- ANDERSON POWER PRODUCTS PP15/45 HSG PINK BULK (1327G22BK)
- EASYLIFE TECH 20 Amp 125V Grnd Replacement Connector HD w/Rubber Grip UL Listed (0-2120-R)
- Abb Connector Parts