Shop All Spring Nuts & Cage Nuts
Abb
Spring Nut, 3/8", Steel, Silver Galvanized Finish
Mfr # ZA1003/8EG-10
Zoro # G708201393
original price:
$13.19
20% off
new price: $10.55
/ea
Sold in multiples of 10 for $105.50
$105.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"
- Nut Material Steel
- Nut Finish Silver Galvanized
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # ZA1003/8EG-10
- Zoro # G708201393
- UPC # 616013069745
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8" |
Details
Item | Spring Nut |
Nut Material | Steel |
Nut Finish | Silver Galvanized |
System of Measurement | Inch |
Description
5 Pack, 38, Steel Spring Nut With SilverGalv Finish, Fits All A C Series Channel Inserts, Poly Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 3/4" L, Alloy Steel Plain, 100 PK (3531000)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 12 in Length (U07000.125.1200)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, 18-8 Stainless Steel (WWG751008305)
- ZORO SELECT Spring Pin, HD Coiled, 1/4x1in, 7800lb, PK25 (U39150.025.0100)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 1000 PK (215356)
- VAST Spring Nut, 3/8"-16, 100 PK (V201 3/8-100)
- MIDWEST FASTENER Spring Nut, #4-40, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61621)
- VAST Spring Nut, M10-32.00, 100 PK (V210 10-32-100)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD7)
- Abb Spring Nuts & Cage Nuts