Shop All Splicing Connectors
Abb
Splice Alum/Cop 2 Way, BrownPK2
Mfr # 60565
Zoro # G5915576
product price: $25.69
/pk 2, $12.85/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 4.97 in
- Color Code Brown
- Color Brown
- Overall Length 4.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60565
- Zoro # G5915576
- UPC # 78621060565
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 4.97 in |
Overall Length | 4.97 in |
Outside Dia. | 1.09 in |
Length (Straight Wireway) | 4.97 in |
Barrel Size | Long |
Barrel Outside Diameter | 1.09 in |
Maximum Wire Insulation Diameter | 1.09 in |
Maximum Wire Size | 350 kcmil |
Minimum Wire Size | 350 kcmil |
Inner Dimensions (inches) | 5.4x3.3x4.6 |
Outer Dimensions (inches) | 23.9x10.7x3.5 |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Brown, Die Code 87, For Conductor Material Aluminum, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 350 kcmil, Maximum Wire Size 350 kcmil, Number of Crimps 4, Overall Length 4.97 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 1.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 6A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR6)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- ABB Long-Barrel Splice, 3.38 in. L, Yellow (54813)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- 3M 5/8kv Termination Kit (7624-T-110-17GX)
- Abb Splicing Connectors