Shop All Wire Disconnects
Abb
SIZE 3 UNINSULATED FEMALE DISCONNECT CONNECTOR, 2PK
Mfr # MD10F-3
Zoro # G809986922
product price: $146.99
/pk 2, $73.50/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Pink
- Features Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Female disconnects equipped with beryllium copper louvered contact bands for dependable connections.; Application Tools: TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S
- Finish Tin Plated
- Type Motor Lead Female Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD10F-3
- Zoro # G809986922
- Country of Origin Unknown
- Category Wire Disconnects
Details
Material | Copper |
Color | Pink |
Features | Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot.; Quick disconnect - no knife cutting of melted tape, eliminating the risk of accidental cutting of wire insulation, resulting motor downtime and installer exposure. Meets or exceeds electrical and mechanical performance of bolted commections.; Female disconnects equipped with beryllium copper louvered contact bands for dependable connections.; Application Tools: TBM6, TBM6S, TBM5, TBM5S, TBM8, TBM8S |
Finish | Tin Plated |
Type | Motor Lead Female Disconnect |
Special Features | Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot. |
Standard | UL E9809 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- SCHNEIDER ELECTRIC Blank legend, Harmony XB4, Harmony XB5, white yellow, 8x27mm, for holder 30x40mm, unmarked (ZBY0102)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-1)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- STA-KON Female Disconnect, Yellow, 12to10AWG, PK50 (10RC-2577)
- Abb Wire Disconnects