Shop All Compression Lugs
Abb
Single Barrel Copper Terminal Lug Connector
Mfr # BTC4102
Zoro # G309238620
product price: $76.55
/pk 5, $15.31/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Features Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.; Made of electrolytic seamless copper. Screws are zinc-plated steel.
- Type Copper Connectors
- Standard UL E9809
- Special Features Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # BTC4102
- Zoro # G309238620
- Country of Origin Unknown
- Category Compression Lugs
Details
Material | Copper |
Features | Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal.; Made of electrolytic seamless copper. Screws are zinc-plated steel. |
Type | Copper Connectors |
Standard | UL E9809 |
Special Features | Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal. |
Description
Single Barrel Copper Terminal Lug Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- SCHNEIDER ELECTRIC Ovrload Rely, 90 to 150A, Class 10, 3P, 690V (LR9D5369)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 12 in W, 5 in D, NEAM 4X, Screw On (1674600)
- ABB Compression Lug, Long, 4/0 Awg, Pur (54970BE)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB Two Hole Lug Comprss Conct, 400 kcmil, PK6 (54216)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- Abb Compression Lugs