Shop All Motor Starter Accessories
This Product is Discontinued
Abb
Shunt Trip Right, 24V 60/50Hz (Discontinued)
Mfr # AA1-24
Zoro # G1801545
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Mounting Screws
- For Use With Series GPS1 and GPS2 Contactors
- Features 24V AC 60/50 Hz
- Accessory Type Shunt Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AA1-24
- Zoro # G1801545
- UPC # 094714071791
- Country of Origin Poland
- Category Motor Starter Accessories
Details
Item | Shunt Trip |
Includes | Mounting Screws |
For Use With | Series GPS1 and GPS2 Contactors |
Features | 24V AC 60/50 Hz |
Accessory Type | Shunt Trip |
Description
Shunt Trip, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.