Shop All Splicing Connectors
Abb
Short-Barrel Splice, 2.75 in. L, Brown
Mfr # 54518
Zoro # G2374251
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.75 in
- Color Code Brown
- Color Brown
- Overall Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54518
- Zoro # G2374251
- UPC # 786210545189
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 2.75 in |
Overall Length | 2.75 in |
Outside Dia. | 1.11 in |
Length (Straight Wireway) | 2.75 in |
Maximum Wire Size | 500 kcmil |
Barrel Outside Diameter | 1.11 in |
Maximum Wire Insulation Diameter | 1.11 in |
Barrel Size | Standard |
Minimum Wire Size | 500 kcmil |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Brown, Die Code 87, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 500 kcmil, Maximum Wire Size 500 kcmil, Number of Crimps 2, Overall Length 2.75 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 1.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 8A, 600V AC, Non-Indicating (LPS-RK-8SP)
- SIEMENS DefPurposeContactor, 240/277VAC, 3P, 30A (42BF35AL)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- ABB Long-Barrel Splice, 3.38 in. L, Yellow (54813)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- 3M Replacement for 3M 94788 (94788 3M)
- Abb Splicing Connectors