Shop All Splicing Connectors
Abb
Short-Barrel Splice, 2.25 in. L, Yellow
Mfr # 54513
Zoro # G1856897
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.25 in
- Color Code Yellow
- Color Yellow
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54513
- Zoro # G1856897
- UPC # 786210545134
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 2.25 in |
Overall Length | 2.25 in |
Outside Dia. | 0.77 in |
Length (Straight Wireway) | 2.25 in |
Barrel Outside Diameter | 0.77 in |
Maximum Wire Insulation Diameter | 0.77 in |
Barrel Size | Standard |
Maximum Wire Size | 250 kcmil |
Minimum Wire Size | 250 kcmil |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Yellow, Die Code 62, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 250 kcmil, Maximum Wire Size 250 kcmil, Number of Crimps 1, Overall Length 2.25 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-3SQ)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.2 in Slot Wd, 0.07 in Slot Ht, Natural, 100 PK (6EEE8)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404NK)
- CALCONDUIT Elbow, 3 in., 45 Degree, GRC (876788)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- Abb Wire Connectors & Disconnects