Shop All Splicing Connectors
Abb
Short-Barrel Splice, 2.25 in. L, Red
Mfr # 54515
Zoro # G1172936
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.25 in
- Color Code Red
- Color Red
- Overall Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54515
- Zoro # G1172936
- UPC # 786210545158
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 2.25 in |
Overall Length | 2.25 in |
Outside Dia. | 0.9 in |
Length (Straight Wireway) | 2.25 in |
Minimum Wire Size | 350 kcmil |
Barrel Outside Diameter | 0.9 in |
Maximum Wire Size | 350 kcmil |
Barrel Size | Standard |
Maximum Wire Insulation Diameter | 0.9 in |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Red, Die Code 71, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 350 kcmil, Maximum Wire Size 350 kcmil, Number of Crimps 2, Overall Length 2.25 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ground Screw, 10-32, Green, Pk100 (30-3594G)
- HONEYWELL Rp670A1001 Pneu Switching Relay (RP670A1001)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- PANDUIT Cushionsleeving, H, 10 ft.x.47"w (PCSH-B-CR)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- Abb Splicing Connectors