Shop All Splicing Connectors
Abb
Short-Barrel Splice, 1.50 in. L, Green
Mfr # 54508
Zoro # G1279914
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.5 in
- Color Code Green
- Color Green
- Overall Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54508
- Zoro # G1279914
- UPC # 786210545080
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 1.5 in |
Overall Length | 1.5 in |
Outside Dia. | 0.47 in |
Length (Straight Wireway) | 1.5 in |
Minimum Wire Size | 1 AWG |
Barrel Size | Standard |
Barrel Outside Diameter | 0.47 in |
Maximum Wire Insulation Diameter | 0.47 in |
Maximum Wire Size | 1 AWG |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Green, Die Code 37, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Number of Crimps 1, Overall Length 1.5 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- VAST Ez Cone Top Grip Nut, 5/16"-18 EG, PK25 (V225 5/16EZ-25)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO, QD (IFS240)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- ABB Long-Barrel Splice, 2.50 in. L, Olive (60536)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- Abb Wire Connectors & Disconnects