Shop All Splicing Connectors
Abb
Short-Barrel Splice, 1.25 in. L, Brown
Mfr # 54507
Zoro # G1689441
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.25 in
- Color Code Brown
- Overall Length 1.25 in
- Standards CSA Certified, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54507
- Zoro # G1689441
- UPC # 78621054507
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 1.25 in |
Overall Length | 1.25 in |
Outside Dia. | 0.41 in |
Length (Straight Wireway) | 1.25 in |
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 2 AWG |
Barrel Outside Diameter | 0.41 in |
Barrel Size | Standard |
Maximum Wire Insulation Diameter | 0.41 in |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Brown, Die Code 33, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 2 AWG, Maximum Wire Size 2 AWG, Number of Crimps 1, Overall Length 1.25 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0500503)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Yellow (WL-SW-100-50-YL)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 120/240V AC (31EH79)
- EATON CUTLER-HAMMER Cutler-Hammer DG221NGB Cartridge Fuse Safety Switch, 240 V, 30 A, 2-Pole (DG221NGB)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- ABB Long-Barrel Splice, 3.91 in. L, Red (60554)
- ABB Long-Barrel Splice, 1.88 in. L, Brown (54807)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK50 (MNG10BCX)
- Abb Wire Connectors & Disconnects