Shop All Safety & Disconnect Switch Accessories
Abb
Shaft Used With Disconnect Selector Switch, 6mm x 330mm Long
Mfr # OXS6X330
Zoro # G700418218
product price: $16.69
/ea
Sold in multiples of 5 for $83.45
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # OXS6X330
- Zoro # G700418218
- Country of Origin Unknown
- Category Safety & Disconnect Switch Accessories
Details
Type | Disconnect |
Description
Shaft Used With Disconnect Selector Switch, 6mm x 330mm Long
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLS006)
- GENERAC Block Heater For QuietSource Series (5616)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2019)
- ABB OT40F3, DISCONNECT SWITCH, 3-P, 40A/600V, (OT40F3)
- ABB OS30FACC12, SWITCH FUSE (OS30FACC12)
- SQUARE D Handle, 6 In (9422A1)
- SQUARE D Internal barrier kit, safety switch, for heavy duty, 200A, 600V, 2 and 3 pole (SS20)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B150)
- SQUARE D Neutral Assembly, 240/600VAC, 30-100A (SN0310)
- Abb Safety & Disconnect Switch Accessories