Shop All Terminal Blocks
Abb
S2C-H6-11R, MCB S200/S200P AUX/SIG RT SIDE
Mfr # S2C-H6-11R
Zoro # G1773271
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miniature Circuit Breaker Residual Current Device
- Depth 69 mm
- Standards CSA, IEC, UL 1077
- Width 8.8 mm
- Height 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # S2C-H6-11R
- Zoro # G1773271
- UPC # 88861418285
- Country of Origin Denmark
- Category Terminal Blocks
Dimensions
Depth | 69 mm |
Width | 8.8 mm |
Height | 85 mm |
Details
Item | Auxiliary Contact |
For Use With | Miniature Circuit Breaker Residual Current Device |
Standards | CSA, IEC, UL 1077 |
Description
MCB S200/S200P AUX/SIG RT SIDE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- SIEMENS Pilot Light, Full Voltage, White, 120VAC/DC (52PL4EB)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- ABB Entrelec Terminal and Contact Block (1SNA115986R0000 M4/6.SNB)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- ABB Box Of 50 Din Rail Feed-Through Screw Clamp Terminal And Contact Block (1SNA115116R0700)
- BLUE SEA SYSTEMS Blue Sea 2408 Terminal Block 20AMP - 8 Circuit (2408)
- BLUE SEA SYSTEMS Blue Sea 2406 Terminal Block 20AMP - 6 Circuit (2406)
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- FLEX-CORE TERMINAL AND CONTACT BLOCK (1706 SC)
- Abb Terminal Blocks