Shop All Connector Parts
Abb
Ring Terminals 18-14Awg Cu Connector, 100PK
Mfr # RB14-8
Zoro # G408461417
product price: $44.55
/pk 100, $0.45/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-insulated with high dieletric-strength nylon sleeves.; An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.; Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A; Alternate Package Qty: RB863
- Material Copper
- Color Blue
- Wire Size 18-14 AWG
- Type Nylon Insulated Ring Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RB14-8
- Zoro # G408461417
- Country of Origin Unknown
- Category Connector Parts
Dimensions
Wire Size | 18-14 AWG |
Stud size (imperial) | 8 |
Details
Features | Self-insulated with high dieletric-strength nylon sleeves.; An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.; Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A; Alternate Package Qty: RB863 |
Material | Copper |
Color | Blue |
Type | Nylon Insulated Ring Terminal |
Standard | UL E9809 |
Voltage Rating | 600 V |
AWG-range | 18-14 |
Insulation | PA |
Special Features | Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. |
Flange shape | Ring shape |
Surface protection | Tinned |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Non-Impact Punch Down Tool - 110 Punch Blade (Pocket Version) (TEL-6110)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- SQUARE D Coil, Magnetic, 240vac (3106340947)
- EATON BUSSMANN Limiter Fuse, ALS Series, 500A, Fast-Acting, Not Rated, Bolt-On (ALS-500)
- ABB Standard Mount Single Lever Locking Panel Base Connector (PB448)
- CROUSE HINDS ARK-TROL CORD CONNECTOR (RPE333 163 S17N)
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- ANDERSON POWER PRODUCTS PAN MT RECEP ASSEM (SBSX75APMRECBLK)
- ANDERSON POWER PRODUCTS Mounting Clamp, For PP15, PP45, Aluminum (1462G1)
- HELLERMANNTYTON 627-95002 (V9500DUOPAK)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- Abb Connector Parts