Shop All Wire Terminals
Abb
RING TERMINAL, #18-#14 AWG, 0.89"L, 0.31"W, BLUE, #10 BOLT
Mfr # RB14-10
Zoro # G1112904
product price: $2.25
/ea
Sold in multiples of 100 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Insulation Type Nylon
- Stud Size #10
- Insulation Color Blue
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RB14-10
- Zoro # G1112904
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.89 in |
Tongue Width - Wire Connector | 0.31 in |
Wire Size | 18-14 AWG |
Stud size (imperial) | 10 |
Details
Wire Range | 18 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Max. Temp. | 105 Degrees C |
Features | Self-insulated with high dieletric-strength nylon sleeves.; An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.; Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A; Alternate Package Qty: RB873 |
Connection Material | Copper |
Max. Voltage | 600V |
Insulation Dia | 0.162 in |
Voltage Rating | 600 V |
Insulation | PA |
AWG-range | 18-14 |
Standard | UL E9809 |
Type | Nylon Insulated Ring Terminal |
Special Features | Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. |
Surface protection | Tinned |
Flange shape | Ring shape |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5341-0)
- EATON Thermal Unit, 9.36 to 10.30A (MSH11-7A)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 0.5A, 1 Pole, 240/415V AC, Z Curve (M9F44170)
- CAROL 8 AWG 3 Conductor Portable Cord 600V 100 ft. BK (16063)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- Abb Wire Connectors & Disconnects