Shop All Wire Terminals
Abb
Ring Terminal 12-10Awg Connector, 50PK
Mfr # 10RC-38
Zoro # G304298339
product price: $86.19
/pk 50, $1.72/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Yellow
- Overall Length 1.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 10RC-38
- Zoro # G304298339
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.29 in |
Tongue Width - Wire Connector | 0.59 in |
Wire Size | 12-10 AWG |
Stud size (imperial) | 3/8 inch |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Features | These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point.; Brazed seam barrel is serrated to obtain high pull-out value.; Application Tools: WT145C, WT2000, WT112M, ERG4001; Alternate Package Qty: RC737 |
Max. Temp. | 105 Degrees C |
Max. Voltage | 600V |
Connection Material | Copper |
Insulation Dia | 0.21 in |
Surface protection | Tinned |
AWG-range | 12-10 |
Insulation | Polyvinyl chloride (PVC) |
Type | Vinyl Insulated Ring Terminal |
Standard | UL E9809 |
Voltage Rating | 600 V |
Special Features | These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value. |
Flange shape | Ring shape |
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEK8)
- DIVERSIFIED TDT Series True OFF-Delay Relay Output (TDT-24-AKB-010)
- OMRON Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT (X-10GW4-B)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- Abb Wire Terminals