Shop All Wire Terminals
Abb
RING TERMINAL, #12-#10 AWG, 1"L, 0.37"W, YELLOW, #8 BOLT
Mfr # RC10-8
Zoro # G1112003
product price: $2.35
/ea
Sold in multiples of 50 for $117.50
$117.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Yellow
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RC10-8
- Zoro # G1112003
- Country of Origin Unknown
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 1 in |
Tongue Width - Wire Connector | 0.37 in |
Stud size (imperial) | 8 |
Wire Size | 12-10 AWG |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Features | Self-insulated with high dieletric-strength nylon sleeves.; An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.; Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A; Alternate Package Qty: RC863 |
Max. Temp. | 105 Degrees C |
Connection Material | Copper |
Max. Voltage | 600V |
Insulation Dia | 0.21 in |
Standard | UL E9809 |
Flange shape | Ring shape |
Surface protection | Tinned |
AWG-range | 12-10 |
Type | Nylon Insulated Ring Terminal |
Insulation | PA |
Special Features | Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. |
Voltage Rating | 600 V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Gator Wrap 2", Black Abrasion Sleeve (DWG2.00BK)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- PECO Occupancy Sensor, Master Time Sensor, White (SD200-002)
- QUAZITE Underground Enclosure Assembly, Street Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W (PC1212Z80141)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- Abb Wire Connectors & Disconnects