Shop All Wire Terminals
Abb
RC367M, INSVIN RING TERM 12-10 No10 YEL MYL, PK 500
Mfr # RC367M
Zoro # G1773238
product price: $335.99
/pk 500, $0.67/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12-10 AWG
- Insulation Type Vinyl Insulated Ring Terminal
- Insulation Color Yellow
- Max. Voltage 600 V
- Standards UL E9809
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RC367M
- Zoro # G1773238
- UPC # 78621086295
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 12-10 AWG |
Insulation Type | Vinyl Insulated Ring Terminal |
Insulation Color | Yellow |
Max. Voltage | 600 V |
Standards | UL E9809 |
Features | Serrated barrel |
Terminal Type | Ring Tongue |
Seam | Brazed |
Item | Solderless Copper Terminals |
Connection Material | Copper |
Application | Wiring terminations or connections for applications such as wiring harness, panelboard, telecommunications, and automotive. |
Description
INSVIN RING TERM 12-10 No10 YEL MYL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Coupler, Black (AT66C-00)
- VAST Springless Nut, M12-1.75X3/8" EG, PK25 (V220 M12-25)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 40Amp Iec (GV3P25)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 1 Pole, 120/240V AC (QOU180)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- ABB AF16 30A, 4P, Screw Term, 24-60V50/60Hz, 20- (AF16-40-00-11)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- Abb Wire Connectors & Disconnects