Shop All Wire Terminals
Abb
RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500
Mfr # RC363
Zoro # G1773594
product price: $299.99
/pk 500, $0.60/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12-10 AWG
- Insulation Type Nylon Insulated Ring Terminal
- Stud Size #10
- Insulation Color Yellow
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RC363
- Zoro # G1773594
- UPC # 78621081982
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Tongue Width - Wire Connector | 0.37 in |
Overall Length | 1 in |
Details
Wire Range | 12-10 AWG |
Insulation Type | Nylon Insulated Ring Terminal |
Insulation Color | Yellow |
Connection Material | Copper |
Max. Voltage | 600 V |
Standards | UL E9809 |
Max. Temp. | 105 Degrees C |
Insulation Dia | 0.21 in |
Description
INS NYL RING TRM 12-10 No10 YELLOW
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grommet Edging, 0.099" Thick, Blk, 100ft L (GEE99F-C0)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300012120S)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- ABB RC1147, INS VIN FORK TRM 12-10 BLT No8 YEL, PK 500 (RC1147)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK500 (MNG10-8FLK)
- GARDNER BENDER 16-14 Ga. Insulated Wire Ring Terminal Blue 17 pk (20-105)
- Abb Wire Connectors & Disconnects