Shop All Splicing Connectors
Abb
RBB217-200, EXP INS VINL BUTT SPLICE, 16-14 LE, PK 1000
Mfr # RBB217-200
Zoro # G1773971
product price: $519.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16-14
- Insulation Type Expanded Insulated Vinyl
- Material Copper
- Temp. Range 105 C
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RBB217-200
- Zoro # G1773971
- UPC # 78621081955
- Country of Origin United States
- Category Splicing Connectors
Details
Wire Range | 16-14 |
Insulation Type | Expanded Insulated Vinyl |
Material | Copper |
Temp. Range | 105 C |
Color | Blue |
Voltage Rating | 600 V |
Connector Type | Vinyl Insulated Butt Splice |
Standards | UL E9809 |
Finish | Electro Tin-Plated |
Recommended Tool | ERG4001 |
B (inches) | 0.26 |
Terminal Series | RBB |
A (inches) | 1.13 |
Application Tools | WT145C, WT2000, WT112M, ERG4001, ERG4003 |
Temperature Rating | 105°C |
Maximum Insulation (inches) | 0.2 |
Stock Thickness | 0.03 |
Flammability Rating | UL 94 V-0 |
Description
EXP INS VINL BUTT SPLICE, 16-14 LE
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (792XBXM4L-240A)
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-14-010-BK)
- PARTNERS BRAND Cable Ties, 40#, 8", Natural, 1000/Case (CT840)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK10000 (MS-950BU)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (30330)
- Abb Wire Connectors & Disconnects