Shop All Wire Terminals
Abb
RA717, INS VINYL RNG TERM 22-16 1/4IN RED, PK 1000
Mfr # RA717
Zoro # G1773743
product price: $508.99
/pk 1000, $0.51/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22-16 AWG
- Insulation Type Vinyl Insulated Ring Terminal
- Insulation Color Red
- Seam Brazed
- Features Serrated barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # RA717
- Zoro # G1773743
- UPC # 78621081720
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 22-16 AWG |
Insulation Type | Vinyl Insulated Ring Terminal |
Insulation Color | Red |
Seam | Brazed |
Features | Serrated barrel |
Connection Material | Copper |
Standards | UL E9809 |
Max. Voltage | 600 V |
Item | Solderless Copper Terminals |
Terminal Type | Ring Tongue |
Description
INS VINYL RNG TERM 22-16 1/4IN RED
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-1010)
- SQUARE D Molded Case Circuit Breaker, BDL Series 30A, 3 Pole, 347/600V AC, B Curve (BDL36030)
- SQUARE D Thermal Unit, 0.97 to 1.04A (A1.16)
- RELAY AND CONTROL Limit Switch, Push Roller, 1NC/1NO, 5A @ 250V AC (RCM-407)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- ABB Sta-Kon Uninsulated Pressure Terminal Ring Terminal Connector 10PK (G2-14)
- ABB Adaptr Term Pvc Male 3" (5140110C)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- ABB AF16 30A, 4P, Screw Term, 24-60V50/60Hz, 20- (AF16-40-00-11)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100 (160404-100)
- Abb Wire Terminals