Shop All Push Button Enclosures
This Product is Discontinued
Abb
Pushbutton Enclosure, 22mm, 4.33 in. H (Discontinued)
Mfr # MEP2-0
Zoro # G0265772
This Product is Discontinued
Key Features
- Number of Columns 2
- Hole Size 22 mm
- Material Plastic
- Conduit Size No Conduit Entrance Holes Provided
- Number of Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MEP2-0
- Zoro # G0265772
- Country of Origin Poland
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 4.33 in H x 3.07 in W x 2.10 in D |
Height | 4.33 in |
Width | 3.07 in |
Depth | 2.1 in |
Contact Block Depth | 1.83 in |
Overall Height | 4 5/16 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Overall Depth | 2 1/8 in |
Compatible Contact Block Depth | 1.83 in |
Overall Width | 3 1/16 in |
Panel Cutout Diameter | 22 mm |
Details
Item | Push Button Enclosure |
Number of Columns | 2 |
Material | Plastic |
Number of Holes | 2 |
NEMA Rating | 1, 12, 13, 3, 3R, 4, 4X |
Color | Gray |
Mounting Style | Wall |
For Use With | C-2000 |
Standards | CSA, UL Listed |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 4, 4X |
Description
Push Button Enclosure, Number of Columns 2, Number of Holes 2, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 4.33 in H x 3.07 in W x 2.10 in D, Hole Size 22 mm, Material Plastic, Height 4.33 in, Width 3.07 in, Depth 2.1 in, Color Gray, For Use With C-2000, Mounting Style Wall, Contact Block Depth 1.83 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.