Shop All Push Button Enclosures
Abb
Pushbutton Enclosure, 22mm, 2.83 in. H
Mfr # MEPY1-0
Zoro # G2699322
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 1
- Hole Size 22 mm
- Material Plastic
- Number of Holes 1
- Conduit Size No Conduit Entrance Holes Provided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # MEPY1-0
- Zoro # G2699322
- UPC # 017018890004
- Country of Origin Poland
- Category Push Button Enclosures
Dimensions
Hole Size | 22 mm |
Conduit Size | No Conduit Entrance Holes Provided |
Dimensions | 2.83 in H x 1.81 in W x 2.10 in D |
Height | 2.83 in |
Width | 1.81 in |
Depth | 2.1 in |
Contact Block Depth | 1.83 in |
Overall Depth | 2 1/8 in |
Overall Width | 1 13/16 in |
Overall Height | 2 13/16 in |
Compatible Contact Block Depth | 1.83 in |
Compatible Conduit Size - Maximum | No Conduit Entrance Holes Provided |
Panel Cutout Diameter | 22 mm |
Description
Push Button Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 2.83 in H x 1.81 in W x 2.10 in D, Hole Size 22 mm, Material Plastic, Height 2.83 in, Width 1.81 in, Depth 2.1 in, Color Gray, Yellow, Includes Yellow Cover, For Use With C-2000, Mounting Style Wall, Contact Block Depth 1.83 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 150A, 600V AC, Non-Indicating (LPJ-150SP)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- HOFFMAN Pushbutton Enclosure, 22mm, 2 Hole, Plastic (VM533-PBM2)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PB6)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- WIEGMANN Enclosure, Push Button (PB4)
- Abb Push Buttons & Indicators