Shop All Push Button Switches
This Product is Discontinued
Abb
Push Button operator, 22 mm, Green (Discontinued)
Mfr # P9M-PNVG
Zoro # G2080461
This Product is Discontinued
Key Features
- Action Momentary
- Size 22 mm
- Head Material Acetal, Polyamide
- NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # P9M-PNVG
- Zoro # G2080461
- UPC # 780092123435
- Country of Origin Poland
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Momentary |
Head Material | Acetal, Polyamide |
NEMA Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Type of Operator | Flush Button |
Color | Green |
Number of Operators | 1 |
Item | Flush Push Button |
Bezel Material | Chrome |
IP Rating | IP66 |
Basic Material | Metal |
Standards | CSA, UL Listed |
Product Type | Push Button Operators |
Push Button Style | Flush |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Operator Material | Metal |
Operator Illumination | Non-Illuminated |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Acetal, Polyamide, Bezel Material Chrome, Color Green, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.