Shop All Power Supplies
Abb
Power Supply, 5V, +15V, -15V, 24V, 125V, 60/3/3/17/2A
Mfr # PHARPS32010000
Zoro # G311921381
product price: $2,959.99
/ea
Free Shipping & Returns
$2,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 5V, +15V, -15V, 24V, 125V
- Output Amps 60/3/3/17/2A
- Height 635 mm
- Width 330.2 mm
- Depth 203.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # PHARPS32010000
- Zoro # G311921381
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 635 mm |
Width | 330.2 mm |
Depth | 203.2 mm |
Details
Item | Power Supply |
Output Voltage | 5V, +15V, -15V, 24V, 125V |
Output Amps | 60/3/3/17/2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- HUBBELL PREMISE WIRING Shelf, Center Weight (MCCCWS19)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- POWER FIRST Standard Cable Tie, 7 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J150)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (S8VK-G24024)
- Abb Power Supplies