Abb

PLC Interface Relay, 120VAC/24VDC (Discontinued)


Key Features

  • For Use With Allen Bradley, MicroLogix, CompacLogix, Siemens, GE, Mitsubishi, and Other Automation, PLC and Drives, All Meter and HMI, PLC Products, Dayton Modular PLCs, Easy 700 and 800 Series, SR3B Logic Relays, and Zen Nano Controllers
  • Features Plug In
  • Body Height - Relay 3.1 in
  • Contact Form - Relay DPDT
  • Coil Volts 120V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Body Height - Relay 3.1 in
Body Width - Relay 3.99 in
Overall Height - Relay 3.1 in
Body Depth - Relay 0.24 in
Overall Depth 3.1 in
Body Height 0.24 in
Body Depth 3.1 in
Body Width 3.99 in

Description

PLC Interface Relay, Base Type DIN Format, Coil Voltage 120V AC, Contact Form DPDT, Number of Pins 8, Status Indicator LED, Contact Rating (AC) 8A @ 250V, Contact Rating (DC) 8A @ 24V, Mounting Style DIN Rail, Body Depth 3.1 in, Body Height 0.24 in, Body Width 3.99 in, Contact Material Silver Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.