Shop All Indicator Lights
Abb
Pilot Light Unibloc, White, 220/240VAC/DC
Mfr # CL2-513C
Zoro # G6691045
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220/240V AC/DC
- Color White
- Lamp Type Incandescent
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # CL2-513C
- Zoro # G6691045
- Country of Origin Poland
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 220/240V AC/DC |
Color | White |
Lamp Type | Incandescent |
Shape | Round |
Terminal Connection | Screw Terminal |
Lens Material | Plastic |
Lamp Module Type | Resistor |
Basic Material | Plastic |
Replacement Lamps | Mfr. No. Ba9s130V |
NEMA Rating | 4x |
Standards | CSA, UL Listed |
IP Rating | IP66 |
Body Material | Plastic |
NEMA Enclosure Rating | 4X |
Lens Color | White |
Description
Pilot Light, Voltage 220/240V AC/DC, Color White, Lamp Type Incandescent, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 22 mm, Lamp Module Type Resistor, Basic Material Plastic, Replacement Lamps Mfr. No. Ba9s130V, Body Material Plastic, NEMA Rating 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITION Plug Ground Pvc 15A (515PV-000)
- POWER FIRST Surge Protector Outlet Strip, 8 ft., Gray (52NY64)
- CALBRITE Conduit Hanger, Stainless Steel, 3.3 In. L (S21500MH00)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- ABB Pilot Light, Red, Diffused LED (P9M-LRDADI)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- Abb Switches