Shop All Indicator Lights
Abb
Pilot Light, Red, Diffused LED
Mfr # P9M-LRDADI
Zoro # G7111273
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # P9M-LRDADI
- Zoro # G7111273
- UPC # 783166566510
- Country of Origin Poland
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 24V AC/DC |
Color | Red |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Terminal |
Lamp Module Type | Full Voltage |
Basic Material | Metal |
Body Material | Metal |
NEMA Rating | 4x |
IP Rating | IP66 |
Standards | CSA, UL Listed |
Replacement Lamps | Integrated |
Body Finish | Chrome Plated |
NEMA Enclosure Rating | 4X |
Lens Color | Red |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, 22 mm, Lamp Module Type Full Voltage, Basic Material Metal, Replacement Lamps Integrated, Body Material Metal, NEMA Rating 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 17.50A, 600V AC, Indicating (TRS17-1/2RID)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- ABB Pilot Light, Red, Diffused LED (P9M-LRDADI)
- ABB Pilot Light Unibloc, White, 220/240VAC/DC (CL2-513C)
- ABB Pilot Light Unibloc, Yellow, 220/240VAC/DC (CL2-513Y)
- ALLEN BRADLEY GREEN 120V-AC PILOT LIGHT (800H-PR16G)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M164)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001SKP38LGG31)
- Abb Switches