Shop All Indicator Lights
Abb
Pilot Light, Red, Diffused LED
Mfr # P9M-LRDADI
Zoro # G6438144
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Lamp Type LED
- Shape Round
- Terminal Connection Screw Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # P9M-LRDADI
- Zoro # G6438144
- UPC # 783166562642
- Country of Origin Poland
- Category Indicator Lights
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light |
Voltage | 24V AC/DC |
Color | Red |
Lamp Type | LED |
Shape | Round |
Terminal Connection | Screw Terminal |
Lamp Module Type | Full Voltage |
Basic Material | Plastic |
IP Rating | IP66 |
Body Material | Plastic |
NEMA Rating | 4x |
Replacement Lamps | Integrated |
Standards | CSA, UL Listed |
Lens Color | Red |
NEMA Enclosure Rating | 4X |
Description
Pilot Light, Voltage 24V AC/DC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, 22 mm, Lamp Module Type Full Voltage, Basic Material Plastic, Replacement Lamps Integrated, Body Material Plastic, NEMA Rating 4X, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100M1C)
- GENERAC Carburetor (0A4600)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- ABB Pilot Light Unibloc, Yellow, 220/240VAC/DC (CL2-513Y)
- ABB Pilot Light Unibloc, White, 220/240VAC/DC (CL2-513C)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC (24M130)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- Abb Switches