Shop All Indicator Lights
Abb
Pilot Light Head, Red, Refracted LED
Mfr # P9M-LRR
Zoro # G2360045
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type LED
- Shape Round
- Lens Material Plastic
- Size 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # P9M-LRR
- Zoro # G2360045
- UPC # 017018858011
- Country of Origin Poland
- Category Indicator Lights
Dimensions
Size | 22 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Pilot Light Head |
Color | Red |
Lamp Type | LED |
Shape | Round |
Lens Material | Plastic |
Lens Type | Refracted |
Basic Material | Plastic |
NEMA Rating | 4x |
IP Rating | IP66 |
Standards | CSA, UL Listed |
Material | Plastic |
Suggested Lamp Type | Mfr. No. P9XLRR Lamp Module |
Body Material | Engineered Plastic |
Product Type | Pilot Light Head |
NEMA Enclosure Rating | 4X |
Compatible Lamp Type | LED Light Module |
Compatible with Series | P9XLRR |
Light Head Material | Plastic |
Description
Pilot Light Head, Size 22 mm, Color Red, Shape Round, Lens Type Refracted, Basic Material Plastic, NEMA Rating 4X, Lamp Type LED, Lens Material Plastic, Body Material Engineered Plastic, Suggested Lamp Type Mfr. No. P9XLRR Lamp Module, IP Rating IP66, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022CR)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX)
- HUBBELL Wall Switch, 20A, White, 3-Position, Toggle (HBL1557W)
- HUBBELL Single Pole Connector, Weather Cover, Blck (HBL15NCBK)
- ABB Pilot Light, Red, Diffused LED (P9M-LRDADI)
- ABB Pilot Light Unibloc, White, 220/240VAC/DC (CL2-513C)
- ABB Pilot Light Unibloc, Yellow, 220/240VAC/DC (CL2-513Y)
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- DAYTON Miniature Indicator Light, Red, 120V (22NY58)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- Abb Indicator Lights