Shop All Overload Relays
This Product is Discontinued
Abb
Ovrload Rely, 8 to 12A, Class 10, Bimetallc (Discontinued)
Mfr # EF19-18.9
Zoro # G1947032
Free Shipping & Returns
This Product is Discontinued
Key Features
- Use With - Contactors and Starters CL01, CL02, CL04, CL25, CL45 Contactors, Mfr. Series CL00
- Current Range 8.00 to 12.0A
- Overload Relay Current Range 8.0 to 12.0A
- Trip Class - Overload 10
- Width 1.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # EF19-18.9
- Zoro # G1947032
- Country of Origin Poland
- Category Overload Relays
Dimensions
Width | 1.77" |
Height | 3.83" |
Depth | 2.08" |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.08 in |
Overall Height - Relay | 3.83 in |
Body Height - Relay | 3.83 in |
Details
Item - Relay | IEC Style Overload Relay |
Item | Overload Relay |
Use With - Contactors and Starters | CL01, CL02, CL04, CL25, CL45 Contactors, Mfr. Series CL00 |
Current Range | 8.00 to 12.0A |
Overload Relay Current Range | 8.0 to 12.0A |
Trip Class - Overload | 10 |
Number of Poles | 3 |
Frame / Series / Class / Code | Series RT, Class 10 |
Sensing Method | Bimetallic |
Reset Type - Relay | Manual |
Features | Manual Reset |
Trip Class | 10 |
Separate Mounting | Yes, Additional Items Needed |
Standards | CSA, IEC, UL |
For Use With | CL00, CL01, CL02, CL25, CL04, CL45 Contactors |
Kit Required for Retrofit Mtg. | Mfr. No. RTXP |
Starter Type | IEC |
Description
Overload Relay, Trip Class 10, Number of Poles 3, Standards CSA, IEC, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.