Shop All Electrical Boxes
This Product is Discontinued
Abb
Outlet Electrical Box, 25 cu. in., PVC (Discontinued)
Mfr # B225R-UPC
Zoro # G2206487
This Product is Discontinued
Key Features
- Capacity 25 cu. in.
- Material PVC
- Width 3-1/8"
- Depth 2-3/4"
- Height 3-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # B225R-UPC
- Zoro # G2206487
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 3-1/8" |
Depth | 2-3/4" |
Height | 3-15/16" |
Details
Item | Outlet Electrical Box |
Capacity | 25 cu. in. |
Material | PVC |
Color | Blue |
Standards | UL E11461 |
Number of Gang | 2-Gang |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.