Shop All Switch Accessories
Abb
OT25F3, SWITCH 3P 25A UL508 NF 6MM
Mfr # OT25F3
Zoro # G4052794
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Undefined
- Height 8 in
- Length 9 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # OT25F3
- Zoro # G4052794
- UPC # 80432541542
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Height | 8 in |
Length | 9 in |
Width | 9 in |
Details
Type | Undefined |
Description
SWITCH 3P 25A UL508 NF 6MM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN360)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Green (WL901-10-GREEN)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- ABB Switchgear Control Device Push Rod Mcc (192100K01)
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- ABB OT125F3, SWITCH NF 3P 125A UL98 (OT125F3)
- REES Standard Legend Plate, Jog-Run (09014036)
- OMRON Right Angle Actuating Key (D4DS-K2)
- REES Legend Plate, Blank (09015001)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- Abb Switches