Shop All Switch Accessories
Abb
OT16F3, SWITCH NF 3P 16A UL508
Mfr # OT16F3
Zoro # G4052681
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Undefined
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # OT16F3
- Zoro # G4052681
- UPC # 80432541592
- Country of Origin Unknown
- Category Switch Accessories
Details
Type | Undefined |
Description
SWITCH NF 3P 16A UL508
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZBE1016)
- GENERAC Maintenance Kit 20 kW 999CC (6485)
- ABB Switchgear Control Device Push Rod Mcc (192100K01)
- ABB OT125F3, SWITCH NF 3P 125A UL98 (OT125F3)
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- GARDNER BENDER Rotary Switch, Black, Plastic, SPST, On/Off (GSW-69)
- SQUARE D Cable Operating Mechanism Nema (9422CMP40)
- SQUARE D Solid neutral assembly, Heavy duty safety switches, 1200A, series E4 (H1200SNE4)
- Abb Switch Accessories