Shop All Programmable Logic Controllers
Abb
Open Box Digital Input Module
Mfr # 3BSE020836R1 DI840
Zoro # G1799424
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shop By Open Box
- Open Box Warranty/Return Policy 30 Day Return
- Condition Open Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 3BSE020836R1 DI840
- Zoro # G1799424
- Country of Origin Unknown
- Category Programmable Logic Controllers
Details
Item | Open Box Digital Input Module |
Shop By | Open Box |
Open Box Warranty/Return Policy | 30 Day Return |
Condition | Open Box |
Description
PLC and DCS Modules
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-B)
- NVENT HOFFMAN Gasket Kits (A38GSKT2)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- SIEMENS Module (6ES7135-4MB02-0AB0)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR3B101FU)
- SCHNEIDER ELECTRIC Logic Relay, Input Voltage 24VDC (SR2B121BD)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- ALLEN BRADLEY Door Mount Bezel Drive Parts And Accessory (20-HIM-B1)
- SIEMENS Module (6SL3055-0AA00-2EB0)
- SIEMENS Module (6ES7522-1BH01-0AB0)
- Abb Programmable Logic Controllers