Shop All Compression Lugs
Abb
One Hole Lug Connector, 350 kcmil, PK10
Mfr # 54183
Zoro # G5943682
product price: $81.59
/pk 10, $8.16/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.36"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54183
- Zoro # G5943682
- UPC # 78621054183
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.36" |
Length | 3.21" |
Barrel Length | Short |
Stud Size | 5/8 in |
Length (Straight Wireway) | 3.21 in |
Overall Width | 1.36 in |
For Wire Size | 350 kcmil |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Tongue Width | 1.36 in |
For Stud Size | 5/8 in |
Tongue Length | 1.58 in |
Wire Size Ranges | 350 kcmil |
Tongue Width Ranges | 1.25 - 1.50 inches |
Barrel Size | Standard |
Barrel Outside Diameter | 0.93 in |
Overall Length | 3.21 in |
Wire Size Range | 350 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.36 in, For Conductor Material Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.93 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- LEDEX Solenoid (3500-M-1)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 6P 30A (8903LXO60V04)
- MERSEN Semiconductor Fuse, Fast-Acting, 5A, 600V AC, Non-Indicating (A60Q5-2)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- Abb Compression Lugs