Shop All Compression Lugs
Abb
One Hole Lug Connector, 300 kcmil, PK10
Mfr # 54181
Zoro # G2583415
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54181
- Zoro # G2583415
- UPC # 786210541815
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 3.03" |
Barrel Length | Short |
Stud Size | 5/8 in |
Length (Straight Wireway) | 3.03 in |
Overall Width | 1.25 in |
Overall Length | 3.03 in |
Barrel Size | Standard |
Tongue Width | 1.25 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Barrel Outside Diameter | 0.85 in |
For Stud Size | 5/8 in |
Tongue Length | 1.58 in |
For Wire Size | 300 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 12.20 to 13.10A (A17.9)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD8)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Yellow, Nylon Jacket, PVC Insulation (11584005)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- Abb Compression Lugs