Shop All Compression Lugs
Abb
One Hole Lug Connector, 300 kcmil, PK10
Mfr # 54179
Zoro # G5874364
product price: $121.99
/pk 10, $12.20/ea
Sold in multiples of 10 for $1,219.90
Free Shipping & Returns
$1,219.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54179
- Zoro # G5874364
- UPC # 78621054179
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 2.43" |
Stud Size | 3/8 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.43 in |
Barrel Size | Standard |
Wire Size Ranges | 300 kcmil |
Overall Length | 2.43 in |
Tongue Length | 0.93 in |
Barrel Outside Diameter | 0.85 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
Overall Width | 1.25 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Tongue Width | 1.25 in |
For Wire Size | 300 kcmil |
For Stud Size | 3/8 in |
Wire Size Range | 300 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- CALBRITE Rigid Nipple, Thread, 304 SS, 1-3/4inL (S415CLCN00)
- DAYTON Control Transformer, 250 VA, 80 °C, 12/24V AC, 120V AC (31EJ11)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60128)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- Abb Lugs & Split Bolts