Shop All Compression Lugs
Abb
One Hole Lug Connector, 300 kcmil, PK10
Mfr # 54178
Zoro # G6028547
product price: $73.15
/pk 10, $7.32/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54178
- Zoro # G6028547
- UPC # 786210541785
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 2.33" |
Stud Size | 5/16 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.33 in |
For Wire Size | 300 kcmil |
Barrel Size | Standard |
Overall Length | 2.33 in |
Tongue Length | 0.88 in |
Overall Width | 1.25 in |
For Stud Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Barrel Outside Diameter | 0.85 in |
Tongue Width | 1.25 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2430ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 480V, L16-20R, Black (HBL2430ST)
- GARDNER BENDER Rckr Swtch Rnd Hole Spst (GSW-51)
- 3M Shrink Tubing, 0.75in ID, Black, 6in, PK10 (EPS300-3/4-6"-BLACK-10-10 PC PKS)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60141)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (256-30695-886)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60132)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- DENDESIGNS 09902-97ME Vinyl Grounded Cube Tap - Beige (DE878637)
- Abb Compression Lugs