Shop All Compression Lugs
Abb
One Hole Lug Connector, 300 kcmil, PK10
Mfr # 54114
Zoro # G5969975
product price: $79.79
/pk 10, $7.98/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54114
- Zoro # G5969975
- UPC # 786210541143
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 2.7" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 2.7 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Barrel Size | Standard |
Tongue Length | 1.25 in |
For Wire Size | 300 kcmil |
Wire Size Ranges | 300 kcmil |
Overall Length | 2.7 in |
Tongue Width | 1.25 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
Overall Width | 1.25 in |
Barrel Outside Diameter | 0.85 in |
Wire Size Range | 300 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Simulated Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (311SM4-T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- TAYMAC Single Receptacle Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW2-2)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB Compression Lug, Long, 400 Kcm, L5.45 In, Bl (54874BE)
- ABB C Tap, Black, 45, Main 3-1, Branch 3-12 (54735)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- Abb Lugs & Split Bolts