Shop All Compression Lugs
Abb
One Hole Lug Connector, 250 kcmil, PK10
Mfr # 54173
Zoro # G6014556
product price: $63.89
/pk 10, $6.39/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.13"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 2.23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54173
- Zoro # G6014556
- UPC # 786210541730
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 2.23" |
Barrel Length | Short |
Stud Size | 5/16 in |
Length (Straight Wireway) | 2.23 in |
Tongue Width | 1.13 in |
Overall Width | 1.13 in |
Barrel Size | Standard |
Tongue Length | 0.88 in |
For Stud Size | 5/16 in |
Overall Length | 2.23 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
For Wire Size | 250 kcmil |
Barrel Outside Diameter | 0.77 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.77 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-41)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSU)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- ABB Blackburn 250 KCMIL thru #6 STR Aluminum Lug Terminal (ADR25-21)
- ANCOR Heavy Duty Lugs - 1/0 Gauge Wire - 5/16" Post - 25-Pack (242285)
- Abb Lugs & Split Bolts