Shop All Compression Lugs
Abb
One Hole Lug Comprss Conct, 500 kcmil, PK2
Mfr # 60172
Zoro # G5893386
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.79"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 5.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 60172
- Zoro # G5893386
- UPC # 786210601724
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.79" |
Length | 5.7" |
Stud Size | 5/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 5.7 in |
Tongue Width | 1.79 in |
Barrel Size | Long |
Wire Size Ranges | 500 kcmil |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Length | 2 in |
Overall Width | 1.79 in |
For Wire Size | 500 kcmil |
Overall Length | 5.7 in |
For Stud Size | 5/8 in |
For Stranded Aluminum Wire Size - Maximum | 500 kcmil |
Barrel Outside Diameter | 1.28 in |
Hole Size | 0.63 in |
Tongue Width Ranges | 1.50 inches and wider |
Wire Size Range | 500 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 99H, Tongue Angle Straight, Tongue Width 1.79 in, For Conductor Material Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 1.28 in, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- MERSEN Open Fuse Block, T UL Class, 3 Poles, 200A Amp Range, 300V AC/DC Volt Rating (32033T)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- SOUTHWIRE Lighted Extension Cord, 12/3 Sjtw, L 100', Amps 15, Voltage 125V, Yellow (02589SW-0002)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB Two Hole Lug Compression Connector, 2 AWG (256-30695-1049)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- Abb Lugs & Split Bolts