Shop All Compression Lugs
Abb
One Hole Lug Comprss Conct, 400 kcmil, PK6
Mfr # 54185
Zoro # G5873323
product price: $47.39
/pk 6, $7.90/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 1.41"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54185
- Zoro # G5873323
- UPC # 786210541853
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 3.53" |
Barrel Length | Short |
Stud Size | 5/8 in |
Length (Straight Wireway) | 3.53 in |
Tongue Length | 1.58 in |
For Stud Size | 5/8 in |
Barrel Outside Diameter | 0.96 in |
For Wire Size | 400 kcmil |
Overall Length | 3.53 in |
Barrel Size | Standard |
Overall Width | 1.41 in |
Tongue Width | 1.41 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 5/8 in, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.96 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Automotive Fuse, ATC Series, 10A, Not Rated (11333)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- ECM INDUSTRIES HD DBL Pole TOG Switch (GSW-16)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, Green (XB6DF3B5B)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- ABB Compression Lug, 2-3 Awg, Color Code Brown (54855BE)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB One Hole Lug Compression Connector, 2 AWG (60116)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- Abb Lugs & Split Bolts