Shop All Compression Lugs
Abb
One Hole Lug Comprss Conct, 300 kcmil, PK2
Mfr # 60160
Zoro # G9539022
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Long Barrel
- Width 1.39"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 60160
- Zoro # G9539022
- UPC # 786210601601
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.39" |
Length | 3.8" |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 3.8 in |
Tongue Length | 0.93 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
For Stranded Aluminum Wire Size - Maximum | 300 kcmil |
Hole Size | 0.38 in |
Overall Width | 1.39 in |
Tongue Width Ranges | 1.25 - 1.50 inches |
Barrel Outside Diameter | 0.99 in |
Wire Size Ranges | 300 kcmil |
For Wire Size | 300 kcmil |
Tongue Width | 1.39 in |
For Stud Size | 3/8 in |
Overall Length | 3.8 in |
Wire Size Range | 300 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 76H, Tongue Angle Straight, Tongue Width 1.39 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.99 in, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr, SPST (ET1125C)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 675 psi, Standard Action (9012GBW2)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- ABB Two Hole Lug Compress Conct, 10 AWG (54201)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- Abb Lugs & Split Bolts