Shop All Compression Lugs
Abb
One Hole Lug Compression Connector, 6 AWG
Mfr # 60109
Zoro # G0752701
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Straight Barrel
- Width 0.63 in
- Material Aluminum
- Length 1.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 60109
- Zoro # G0752701
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.63 in |
Length | 1.91 in |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 1.91 in |
Barrel Outside Diameter | 0.35 in |
For Stranded Aluminum Wire Size - Maximum | 6 AWG |
Barrel Size | Long |
Wire Size Ranges | 6 AWG |
Overall Length | 1.86 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
For Stud Size | 3/8 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Overall Width | 0.63 in |
For Wire Size | 6 AWG |
Tongue Width | 0.63 in |
Wire Size Range | 6 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.63 in, For Conductor Material Aluminum, Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.35 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 60 to 232 psi, Standard Action (31KE3EXX)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1517000)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4, LCD1/0-14A-X, PK 10 (LCD1/0-14A-X)
- Abb Lugs & Split Bolts