Shop All Compression Lugs
Abb
One Hole Lug Compression Connector, 6 AWG
Mfr # 54105UB
Zoro # G3721952
product price: $2.59
/ea
$2.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.4375"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54105UB
- Zoro # G3721952
- UPC # 786210868387
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.4375" |
Length | 13/16" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 0.81 in |
Barrel Size | Standard |
Overall Length | 0.81 in |
Tongue Length | 0.81 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Hole Size | 0.25 in |
For Stud Size | 1/4 in |
For Wire Size | 6 AWG |
Tongue Width Ranges | 0.26 - 0.50 inches |
Overall Width | 0.44 in |
Wire Size Ranges | 6 AWG |
Barrel Outside Diameter | 0.281 in |
Tongue Width | 0.44 in |
Wire Size Range | 6 AWG |
AWG size | 6 |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 24, Tongue Angle 90 Degrees Angled, Tongue Width 0.44 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.281 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- EATON Proximity Sensor, NO, 4 pin Micro (E57P-12UNN4-Q)
- SQUARE D Molded Case Circuit Breaker, HGA Series 20A, 3 Pole, 600V AC (HGA36020)
- REMKE Conduit Hub, Die Cast Zinc, 2 1/2" NPT (WH-7)
- ABB C Tap, Yllw, 62, Main3/0-1/0, Branch3/0-1/0 (54750)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60142)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- Abb Compression Lugs