Shop All Compression Lugs
Abb
One Hole Lug Compression Connector, 4 AWG
Mfr # 60114
Zoro # G0816837
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Straight Barrel
- Width 0.66 in
- Material Aluminum
- Length 2.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60114
- Zoro # G0816837
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.66 in |
Length | 2.06 in |
Barrel Length | Long |
Stud Size | 3/8 in |
Length (Straight Wireway) | 2.06 in |
Overall Width | 0.66 in |
For Wire Size | 4 AWG |
Barrel Outside Diameter | 0.46 in |
For Stud Size | 3/8 in |
Overall Length | 2.03 in |
Tongue Width | 0.66 in |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Ranges | 4 AWG |
Wire Size Range | 4 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.66 in, For Conductor Material Aluminum, Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.46 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 2A, 1 Pole, 277/480V AC, C Curve (FAZ-C2/1-SP)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- LINEMASTER Compact (492-S)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB Blackburn #2 STR thru #14 AWG Aluminum Lug Terminal (ADR2)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YA342N)
- Abb Compression Lugs