Shop All Compression Lugs
Abb
One Hole Lug Compression Connector, 4 AWG
Mfr # 54106UB
Zoro # G3738341
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 9/16"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54106UB
- Zoro # G3738341
- UPC # 786210868714
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 9/16" |
Length | 1" |
Stud Size | 1/4 in |
Barrel Length | Short |
Length (Straight Wireway) | 0.56 in |
Hole Size | 0.25 in |
Tongue Length | 0.56 in |
Wire Size Ranges | 4 AWG |
Tongue Width | 0.09 in |
Overall Width | 0.56 in |
Overall Length | 1 in |
Barrel Outside Diameter | 0.359 in |
Tongue Width Ranges | 0.00 - 0.25 inches |
Barrel Size | Standard |
For Wire Size | 4 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
For Stud Size | 1/4 in |
Wire Size Range | 4 AWG |
AWG size | 4 |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Gray, Die Code 29, Tongue Angle 90 Degrees Angled, Tongue Width 0.09 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.359 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Body Conduit Pvc Type Lb 3Inch (E986L)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17D8-207)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- ABB Replacement for ABB 54854be (54854BE ABB)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- QUICKCABLE One Hole Lug Compress Connector, 4/0 AWG (4940-525-001H)
- Abb Compression Lugs