Shop All Compression Lugs
Abb
One Hole Lug Compression Connector, 1 AWG
Mfr # 54108NT
Zoro # G3628843
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.47"
- Material Copper
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54108NT
- Zoro # G3628843
- UPC # 786209867926
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.47" |
Length | 1-1/2" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 0.6 in |
For Stud Size | 1/4 in |
Barrel Size | Standard |
Tongue Length | 0.65 in |
For Wire Size | 1 AWG |
Wire Size Ranges | 1 AWG |
Overall Width | 0.59 in |
Overall Length | 1.03 in |
Tongue Width | 0.7 in |
For Stranded Copper Wire Size - Maximum | 1 AWG |
Hole Size | 0.25 in |
Barrel Outside Diameter | 0.467 in |
Tongue Width Ranges | 0.51 - 0.75 inches |
Wire Size Range | 1 AWG |
AWG size | 1 |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Green, Die Code 37, Tongue Angle Straight, Tongue Width 0.7 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.467 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 10A, 32V DC, 5 PK (509127-2005)
- EATON Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SQUARE D Bonding Screw Kit 1 Screw Per Kit (4028344850K)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- ABB One Hole Lug Compression Connector, 8 AWG (60104-TB)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C434)
- Abb Compression Lugs