Shop All Compression Lugs
Abb
One Hole Lug Compress Connector, 4/0 AWG
Mfr # 60150
Zoro # G1975303
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0
- Connector Type Long Barrel
- Width 1.21"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60150
- Zoro # G1975303
- UPC # 786210601502
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 |
Width | 1.21" |
Length | 3.9" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.91 in |
Tongue Width | 1.2 in |
Overall Length | 3.9 in |
Barrel Size | Long |
For Wire Size | 4/0 AWG |
Overall Width | 1.2 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
Barrel Outside Diameter | 0.857 in |
For Stranded Aluminum Wire Size - Maximum | 4/0 AWG |
For Stud Size | 1/2 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.2 in, For Conductor Material Aluminum, For Stud Size 1/2 in, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.857 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 4/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 1.97 in D, 4X, Screw On (HW-S12012055WW)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- ABB Compression Lug, Long, 4/0 Awg, L4.7 In, Pur (54866BE)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- Abb Compression Lugs